Zoro Homepage

Furniture Glides, Non-Adhesive, Rd, 5", PK4

  • Mfr # 87007

  • Zoro # G3334581


product price: $16.29
/pk 4, $4.07/ea

Key Features

Color
Beige
Shape
Circle
Floor Surface Type
Carpet, Hard Surfaces, Vinyl
Furniture Tip Cushion Material
Rubber
Primary Furniture Tip Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87007
Zoro #
G3334581
UPC #
034238870074
Country of Origin
United States

Dimensions

Height
3/8 in
Dia.
5 in
Overall Height
3/8 in
Overall Diameter
5 in

Details

Item
Furniture Glides
Color
Beige
Shape
Circle
Floor Surface Type
Carpet, Hard Surfaces, Vinyl
Furniture Tip Cushion Material
Rubber
Primary Furniture Tip Material
Plastic
Furniture Tip Attachment Method
Non-Adhesive
For Use With
Bookcases, Conference Tables, Credenzas, File Cabinets, Panel Systems, Storage Cabinets, Workstations
Primary Furniture Tip Color
Tan
Attachment Method
Unattached
Weight Capacity
800 lb
Pad Material
Plastic
Leg Angle
Straight
Product Type
Furniture Glides
Structural Material
Plastic
For Floor Surface
Carpet, Hard Floors, Vinyl

Description

Furniture Movers, Round, Height 3/8 In, Diameter 5 Inches, Material Polymer Plastic/Foam Cushion, Color Beige, For Use On All Flooring, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.