Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Giant Doorstop, Nonslip Rubber, Orange

  • Mfr # 00965

  • Zoro # G4482366


product price: $7.99
/ea

Key Features

Height
2"
Width
3-1/2"
Length
6-3/4"
Features
Designed for Heavy Doors with High Clearances Up to 2 in and Doors with Spring Closures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00965
Zoro #
G4482366
UPC #
034238009658
Country of Origin
United States

Dimensions

Height
2"
Width
3-1/2"
Length
6-3/4"

Details

Item
Door Knob Wall Guard
Color
Orange
Features
Designed for Heavy Doors with High Clearances Up to 2 in and Doors with Spring Closures

Description

Door Knob Wall Guard, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.