Zoro Homepage

Grommet, Desk, 2 In Dia, 1 1/8 In H, Blk

  • Mfr # 00201

  • Zoro # G2090295


product price: $4.19
/ea

Key Features

Opening Size
3/8 to 1 in
Color
Black
Dia.
2 in
Height
1 1/8 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00201
Zoro #
G2090295
UPC #
034238002017
Country of Origin
United States

Dimensions

Opening Size
3/8 to 1 in
Dia.
2 in
Height
1 1/8 in
Overall Height
1 1/8 in
Open Size - Maximum
1 in
Overall Diameter
2 in
Open Size - Minimum
3/8 in

Details

Item
Grommet
Color
Black
Material
Polypropylene
Product Type
Grommet

Description

Grommet, Dia. 2 in, Height 1 1/8 in, Opening Size 3/8 to 1 in, Material Polypropylene, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.