Grommet, Desk, 3 1/8 In Dia, 1 1/8 In H, Blk
Mfr # 00203
Zoro # G1056754
product price: $4.69
/eaKey Features
Opening Size
1 to 1-3/4 in
Color
Black
Dia.
3 1/8 in
Height
1 1/8 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00203
Zoro #
G1056754
UPC #
034238002031
Country of Origin
United States
Dimensions
Opening Size
1 to 1-3/4 in
Dia.
3 1/8 in
Height
1 1/8 in
Overall Height
1 1/8 in
Overall Diameter
3 1/8 in
Open Size - Minimum
1 in
Open Size - Maximum
1 3/4 in
Details
Item
Grommet
Color
Black
Material
Polypropylene
Product Type
Grommet
Description
Grommet, Dia. 3 1/8 in, Height 1 1/8 in, Opening Size 1 to 1-3/4 in, Material Polypropylene, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.