Locking Channel, Wall/Desk, 5/8Hx48L In
Mfr # 00207
Zoro # G2774712
product price: $12.19
/eaKey Features
Color
Black
Height
5/8 in
Width
1 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00207
Zoro #
G2774712
UPC #
034238002079
Country of Origin
United States
Dimensions
Opening Size
1/2 x 7/8 in
Length
48 in
Height
5/8 in
Width
1 in
Details
Item
Locking Latch Channel
Color
Black
Material
PVC
Description
Locking Latch Channel, Height 5/8 in, Length 48 in, Width 1 in, Opening Size 1/2 x 7/8 in, Material PVC, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.