Shop MASTER CASTER

Master Caster 88847 Quiet Feet Self-Adhesive Noise Reducers 1-1/4 Dia. Felt Pads Beige 100 Pack

  • Mfr # 88847

  • Zoro # G904111922


product price:  $42.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88847
Zoro #
G904111922
UPC #
34238888475
Country of Origin
United States

Details

Item
Glue Stick

Description

These noise-reducing 3/16" thick pads are ideal for use on chairs desks and tables in cafeterias libraries—anywhere quiet is necessary. The 1-1/4" diameter pads fit most chair desk or table feet. Made of 100% polyester/latex felt they are long-lasting to withstand repeated movement and cleaning. The extra-strength adhesive backing bonds permanently. The pads also prevent surface scratching and marring.
  • Surface Protector Type: Self-adhesive.
  • Material: Polyester/Latex Felt.
  • Ideal for use on chairs desks and tables in cafeterias libraries¿anywhere quiet is necessary.
  • 3/16" thick 1-1/4" diameter pads are made of 100% polyester/latex felt.
  • Fits most chair desk or table feet.
  • Long-lasting to withstand repeated movement and cleaning.
  • Extra-strength adhesive bonds permanently.
  • Dimensions: 1.6" x 0.3" x 8".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.