T-REX Grab Heavy-Duty Construction Adhesive 10.1 oz. Beige, 1488PK
- Mfr # 162283
- Zoro # G523437953
original price:Â $4,805.99 , new price: $4,084.99 , 15 percent off
new price:Â
$
4,084.99
/pk of 1488, $2.75/ea
Key Features
Chemical Base
Solvent Based
Full Cure
Up to 7 Days
Color
Beige
Application Temp. Range
41°F to 86°F
Application
Bonds heavy materials, panels, trim, fixtures, and common construction substrates.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 162283
- Zoro #
- G523437953
- UPC #
- -
- Country of Origin
- Poland
Details
- Chemical Base
- Solvent Based
- Full Cure
- Up to 7 Days
- Color
- Beige
- Application Temp. Range
- 41°F to 86°F
- Application
- Bonds heavy materials, panels, trim, fixtures, and common construction substrates.
- Item
- Construction Adhesive
Description
T-REX Heavy Duty Adhesive is a solvent-based, high-performance grab adhesive designed for a wide range of construction applications. This versatile adhesive is ideal for bonding heavy materials and works effectively on both porous and non-porous surfaces. Suitable for interior and exterior use, it is durable and weather-resistant, ensuring reliable performance in all conditions. Perfect for bonding most common construction materials, T-REX delivers exceptional strength and adaptability, making it a trusted choice for demanding projects.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.