This item is Discontinued.

Master Caster ReStor-It Furniture Touch-Up Kit with 5 Woodgrain Markers, 3 Filler Sticks, 4.25 x 0.38 x 6.75 18000

This item is Discontinued.

Master Caster

ReStor-It Furniture Touch-Up Kit with 5 Woodgrain Markers, 3 Filler Sticks, 4.25 x 0.38 x 6.75 (Discontinued)

Mfr # 18000
Zoro # G215511053
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18000
Zoro #
G215511053
UPC #
-
Country of Origin
China

Dimensions

Width
4.25 in
Height
6.75 in
Depth
0.38 in

Details

Item
Furniture Repair Kits
Application
Cabinets; Doors; Floors; Furniture; Paneling; Wood; Woodwork
Includes
(5) Wood Grain Markers; (3) Filler Sticks

Description

Repairs instantly, restores beautifully. Three filler sticks in light, medium and dark repair deep scratches, gouges, nail holes and cracks. Apply marker to stain, finish and seal scratches, worn edges, blemishes and other imperfections. Five wood grain markers to match natural, oak, cherry, walnut and mahogany finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.