Wire Clips, Wall/Desk, 7/8in H, Blk, PK6
Mfr # 00204
Zoro # G3079011
product price: $4.29
/pk 6, $0.72/eaKey Features
Color
Black
Height
7/8 in
Width
1 1/2 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00204
Zoro #
G3079011
UPC #
034238002048
Country of Origin
United States
Dimensions
Opening Size
3/4 x 1-1/4 in
Length
1 in
Height
7/8 in
Width
1 1/2 in
Details
Item
Self-Adhesive Wall/Desk Wire Clips
Color
Black
Material
PVC
Description
Self-Adhesive Wall/Desk Wire Clips, Height 7/8 in, Length 1 in, Width 1 1/2 in, Opening Size 3/4 x 1-1/4 in, Material PVC, Color Black, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.