Cleaner, Size 54 gal., Drum, Strong Amine (Discontinued)
- Mfr # CLEAN3011/54
- Zoro # G3649545
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLEAN3011/54
Zoro #
G3649545
UPC #
064123804242
Country of Origin
Unknown
Dimensions
Cleaner Container Size
54 gal.
Size
54 gal.
Details
Cleaner Container Type
Drum
Fragrance
Strong Amine
Recommended Dilution
3% to 10%
Item
Master Stages(TM) Clean 3011
For Use On
Aluminum Alloy, Copper, Brass, Bronze, Metal, Zinc
Sub-Category
Metal
Flash Point
Nonflammable (COC)
Container Type
Drum
Description
Master Stages(TM) Clean 3011, Container Type Drum, Flash Point Nonflammable (COC), Fragrance Strong Amine, Recommended Dilution 3 Percent to 10 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.