Skip to Main Content
customer-service Help
Master Chemical

Liquid 54 gal. Solvent Cleaner Degreaser, Drum

Master Chemical Liquid 54 gal. Solvent Cleaner Degreaser,  Drum CLEANAMO/54
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,567.68
  • Item: Solvent Cleaner Degreaser
  • Container Type: Drum
  • Size: 54 gal.
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,567.68

Master Chemical #CLEANAMO/54 Specifications

  • Item: Solvent Cleaner Degreaser
  • Container Type: Drum
  • Size: 54 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Equipment/Machinery, Parts Washing
  • Fragrance: Orange
  • Degreaser Solvent Type: Natural Solvent
  • Ready to Use/Concentrated: Concentrated
  • Color: Clear
  • Contains: d-Limonene
  • Degreaser NSF Rating: Not Rated
  • Form: Liquid
  • Degreaser Container Type: Drum
  • Primary Chemical: None
  • Cleaner Container Size: 54 gal
  • Flash Point: Greater than 199 Degrees F
  • Degreaser Item: Cleaner/Degreaser
  • Cleaner Chemical Product Grouping: Degreasers
  • Degreaser VOC Range: Less than or equal to 10% / 10 g/L
  • Cleaner Container Type: Drum
  • Degreaser Container Size: 54 gal.
  • Sub-Category: Cleaner/Degreaser
  • Standards: SARA
  • VOC Content: 24%
  • Container Size: 54 gal
  • Features: Amines, Barium, Compatible With Ultrafiltration Systems and Bioremediation, Free Of 2-Butoxyethanol (Butyl), Rinses Off Easily With Plain Water
  • Application: Equipment/Machinery, Facility Maintenance, Parts Washing
  • NSF Rating: Not Rated
  • Butyl Free: Yes
  • pH Level: 5.0 to 7.0
  • Properties: Butyl Free
  • Product Series: Clean AMO(TM)
  • pH Value: Neutral
  • Base Formula: Citrus-Based Solvent
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Drum, 54 gal, Orange, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Concentrated, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Natural Solvent, Flash Point 169 Degrees F, Solvent Cleaner Degreaser

Restrictions and Compliance

Hazardous material

Reviews of Master Chemical #CLEANAMO/54