Shop BELLINZONI
See all product information
Create Account
A2 ECO - Ecological, Bronze and Steel Polish.
- Mfr # BA2
- Zoro # G223391876
product price:Â
$
15.55
/ea
Key Features
Color
White
Width
3 in
Height
7 in
Length
3 in
For Use With
Bronze Vases, Statues, Sculptures, and Funerary Art. Metals and Copper Alloys and Objects.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA2
- Zoro #
- G223391876
- UPC #
- -
- Country of Origin
- Italy
- Color
- White
- For Use With
- Bronze Vases, Statues, Sculptures, and Funerary Art. Metals and Copper Alloys and Objects.
- Material
- Thick Liquid
- Item - Metal Polish and Stone Care
- Bellinzoni A2 ECO - Polish & Protect Bronze & Steel
Dimensions
- Width
- 3 in
- Height
- 7 in
- Length
- 3 in
- Cleaner Container Size
- 1 Quart
Description
A2 ECO - Polish & Protect bronze/steel objects Specific water-based solution for polishing and protecting bronze and steel objects from old patinas, tarnishing and oxidation, preserving the natural aspect. A2 ECO cleans and increases surface luster & gloss while avoiding future atmospheric damage. Ideal on: bronze vases statues funerary art Features: Does not contain resins or solvents Easy to use Non yellowing Ready to Use Method of use : 1. Cover and protect all surrounding areas before proceeding with application 2. Shake before use 3. Spray product directly onto surface maintaining a height of 5-10 cm 4. Buff area using a dry soft cotton or microfiber cloth until all product is consumed 5. Wipe off eventual product residues, drips from any stone surroundings Keep in original container only! ALWAYS TEST PRODUCT FIRST following below indications, before proceeding with complete product application.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.