Zoro Homepage

Washing Compound, Jug, 1 gal, Mild, Detergent

  • Mfr # CL2430-1G

  • Zoro # G3650464


product price: $72.59
/ea

Key Features

Container Size
1 gal
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Mild, Detergent
Recommended Dilution
2 to 5%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2430-1G
Zoro #
G3650464
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Washing Compound
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Mild, Detergent
Recommended Dilution
2 to 5%
Color
Concentrate: Clear Colorless to Pale Yellow, Working Solution: Colorless to Pale Yellow
Surfaces for Use On
Ferrous, Aluminum, and Copper Alloy Parts
Ready to Use/Concentrated
Concentrated
Effective Temp.
Ambient to 140 Degrees F (60 Degrees C)
Application
Metal Washing
Flash Point
None To Boiling
For Use On
Aluminum, Brass, Bronze, Cast Iron, Copper, Copper Alloys, Ferrous Metals, Steel, Yellow Alloys, Zinc
Removes
Greases, Heavy Duty Oils

Description

Washing Compound, Size 1 gal, For Use On Aluminum, Brass, Bronze, Cast Iron, Copper, Copper Alloys, Ferrous Metals, Steel, Yellow Alloys, Zinc, Removes Greases, Heavy Duty Oils, Container Type Jug, Recommended Dilution 2 to 5 Percent, Mild

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.