CirculatingFan, 30inDia, Black, Plug-In

  • Mfr # MAC-30POSC
  • Zoro # G622387234
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Hz
60 Hz
Watts
300 W
Height
55 in
Airflow
6,000 cfm
Wire Guard Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MAC-30POSC
Zoro #
G622387234
UPC #
657888170303
Country of Origin
Taiwan, Province of China

Dimensions

Height
55 in
Blade Diameter
30 in
Fan Cord Length
9 ft
Width
25 in
Depth
33 in
Fits Chest Size
Telescoping Adjustable Height Post

Details

Hz
60 Hz
Watts
300 W
Airflow
6,000 cfm
Wire Guard Finish
Powder Coated
Fan Blade Color
Yellow
Motor Type
Permanent Split Capacitor
Phase
Single
Environmental Applications
Commercial, Industrial
Motor HP
1/3 hp
Number of Blades
3
Drive Type
Direct Drive
Item
Circulating Fan
Housing Finish
Powder Coated
Features
Telescoping Adjustable Height Post
For Location
Barn, Fitness Center, Manufacturing Plant, Warehouse
Motor Enclosure
Totally Enclosed Air-Over
Number of Speeds
3
Blade Material
Steel
Fan Shape
Basket
Base Type
Pedestal
Voltage
120V AC
Standards
ETL and OSHA Compliant Guards
RPM
1,100 RPM
Fan Power Source
Plug-In
Guard Color
Black
Amps
1.7 A
Guard Material
Steel
Color
Black
Oscillation
Yes
Wire Color
Black

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 3, Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 300 W Watts, 1,100 RPM RPM, Number of Blades 3, 2.5 A Amps, Height 55 in, Width 25 in, 60 Hz Hz, Blade Material Steel, Steel, Black, ETL and OSHA Compliant Guards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.