Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulation Fan, 30 in dia., Black, 120V AC

  • Mfr # MAC-30WOSC

  • Zoro # G122386133


product price: $419.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAC-30WOSC
Zoro #
G122386133
UPC #
657888173021
Country of Origin
Taiwan, Province of China

Description

Mounted Fan, Oscillating, Voltage 120V AC, Motor HP 1/3 hp, Fan Mounting Location Wall, Sound Level Not Applicable, Hz 60 Hz, Watts 300 W, Drive Type Direct Drive, Height Not Applicable, Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.