Zoro Homepage

Confined Space Fan, Yellow, 13" H

  • Mfr # MB-P1210-DC25

  • Zoro # G7685496


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Duct Dia.
12 in
Voltage
115 V AC
Maximum Flow in Free Air
1,970 cfm
Blower/Fan Speed
3,450 RPM
Type
Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-P1210-DC25
Zoro #
G7685496
UPC #
657888161257
Country of Origin
China

Dimensions

Duct Dia.
12 in
Length
17 in
Height
13 in
Width
17 in
Duct Diameter
12 in

Details

Voltage
115 V AC
Maximum Flow in Free Air
1,970 cfm
Blower/Fan Speed
3,450 RPM
Type
Axial
Material
Polyethylene
Color
Yellow
Item
Confined Space Fan
Amps
6.5 A
Standards
ETL C/US
HP
1 hp
Includes
Canister
Horsepower
1 hp
Current (A)
6.5 A

Description

Confined Space Fan, Blower/Fan Speed 3,450 RPM, Includes Canister, Current (A) 6.5 A, Duct Diameter 12 in, Horsepower 1 hp, Maximum Flow in Free Air 1,970 cfm, Voltage 115 V AC, Color Yellow, Material Polyethylene, Height 13 in, Length 17 in, Width 17 in, Standards ETL C/US, Type Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.