Shop MASTER
See all product information
Create Account
Coupler, with Coupler, 6" H
- Mfr # MHD-CG16
- Zoro # G422732128
product price:Â
$
65.89
/ea
Key Features
Width
22 in
Includes
Coupler
Compatible with Brand
Master
Height
6 in
Application
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MHD-CG16
- Zoro #
- G422732128
- UPC #
- 657888250012
- Country of Origin
- United States
Dimensions
- Width
- 22 in
- Height
- 6 in
- Length
- 22 in
Details
- Includes
- Coupler
- Compatible with Brand
- Master
- Application
- Industrial
- Item
- Coupler
Description
Coupler, Fan Accessory Type Coupler, Voltage Not Applicable, 6 in Height, 22 in Width, 22 in Length, Fan Accessory Finish Galvanized, Includes Coupler, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.