This item is Discontinued.

Master Cutlery 2017 Master Mtech Usa 4.75Ingrey Chrome Fldr, Bld & Hndl W/ Cut Out Flaming P, W/Clip MAS-MT-A822GY

This item is Discontinued.

Master Cutlery

2017 Master Mtech Usa 4.75Ingrey Chrome Fldr, Bld & Hndl W/ Cut Out Flaming P, W/Clip (Discontinued)

Mfr # MAS-MT-A822GY
Zoro # G313310305
UPC # 805319075356
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAS-MT-A822GY
Zoro #
G313310305
UPC #
805319075356
Country of Origin
Unknown

Dimensions

Blade Length
3 1/4 in

Details

Number of Blades
1
Handle Material
Stainless Steel
Handle Color
Gray
Blade Type
Drop Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.