Zoro Homepage

Extension Cord, 3 Outlets, Beige, Vinyl, 6 ft

  • Mfr # 327244

  • Zoro # G904014339


product price: $33.49
/ea

Key Features

Number of Outlets
3
Jacket Material
Vinyl
Jacket Color
Beige
Power Indicator
No
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327244
Zoro #
G904014339
UPC #
-
Country of Origin
Indonesia

Dimensions

Cord Length
6 ft

Details

Item
Extension Cord
Number of Outlets
3
Jacket Material
Vinyl
Jacket Color
Beige
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

Features
  • Low Profile Extension Cord.
  • Color - Beige.
  • Grounded Slender Vinyl Polarized Plug.
  • Adds 3 Grounded Outlets 13A, Voltage - 125V, UL Listed.
  • Size - 6 ft.
  • Dimension - 1 x 3.5 x 8 in.
  • Item Weight - 0.51 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.