Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 3 Outlets, Yellow, 2 ft

  • Mfr # 469379

  • Zoro # G810532330


product price: $30.89
/ea

Key Features

Jacket Color
Yellow
Power Indicator
No
Cord Length
2 ft
Voltage
125V AC
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469379
Zoro #
G810532330
UPC #
052088075272
Country of Origin
Indonesia

Dimensions

Cord Length
2 ft

Details

Item
Extension Cord
Number of Outlets
3
Jacket Color
Yellow
Power Indicator
No
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.