Zoro Homepage

Extension Cord, Indoor/Outdoor, 1 Outlets, Orange, Vinyl, 25 ft

  • Mfr # 239301

  • Zoro # G304014588


product price: $34.99
/ea

Key Features

Location
Indoor/Outdoor
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Orange
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239301
Zoro #
G304014588
UPC #
-
Country of Origin
Indonesia

Dimensions

Cord Length
25 ft

Details

Item
Extension Cord
Location
Indoor/Outdoor
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Orange
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

Features
  • Round Vinyl.
  • Extension Cord.
  • Color - Orange.
  • Indoor/Outdoor.
  • 13A.
  • Voltage - 125V.
  • UL Listed.
  • Meets OSHA Specifications.
  • Size - 25 ft.
  • Dimension - 12 x 5 x 2 in.
  • Item Weight - 1.65 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.