Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, Outdoor, 3 Outlets, Green, 35 ft

  • Mfr # 834653

  • Zoro # G504045436


product price: $49.35
/ea

Key Features

Location
Outdoor
Number of Outlets
3
Jacket Color
Green
Power Indicator
No
Cord Length
35 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834653
Zoro #
G504045436
UPC #
-
Country of Origin
Indonesia

Dimensions

Cord Length
35 ft

Details

Item
Extension Cord
Location
Outdoor
Number of Outlets
3
Jacket Color
Green
Power Indicator
No

Description

Features
  • Outdoor Extension Cord.
  • Color - Green.
  • 3 Outlet.
  • Y Trisource.
  • Size - 35 ft.
  • Dimension - 12.5 x 6.38 x 2 in.
  • Item Weight - 2.99 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.