Zoro Homepage

Extension Cord, Outdoor, 3 Outlets, Red, 50 ft

  • Mfr # 834764

  • Zoro # G604045206


product price: $71.49
/ea

Key Features

Location
Outdoor
Number of Outlets
3
Power Indicator
No
Voltage
125V AC
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834764
Zoro #
G604045206
UPC #
-
Country of Origin
Indonesia

Dimensions

Cord Length
50 ft

Details

Item
Extension Cord
Location
Outdoor
Number of Outlets
3
Jacket Color
Red
Power Indicator
No
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Description

Features
  • Outdoor Extension Cord.
  • Color - Red.
  • Triple Tap.
  • 3 Outlet.
  • 15A.
  • Voltage - 125V.
  • UL Listed.
  • Size - 50 ft.
  • Dimension - 12.75 x 7 x 2.75 in.
  • Item Weight - 5.22 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.