Zoro Homepage

Master Electrician 05706ME Green Flood Light Holder With 6 ft. SJTW Cord

  • Mfr # 392969

  • Zoro # G603727936


product price: $37.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392969
Zoro #
G603727936
UPC #
-
Country of Origin
Indonesia

Description

Features
  • Flood Light Holder With 6 ft.
  • 9 SJTW Cord.
  • Plastic.
  • 10A.
  • Voltage - 125V.
  • UL Listed.
  • Uses A Par38 150W Max Medium Base Bulbs.
  • Size - Green.
  • Dimension - 10 x 6 x 3 in.
  • Item Weight - 0.74 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.