Zoro Homepage

Master Electrician 09303ME 3 ft. Black Miniature Plug Appliance Cord

  • Mfr # 239350

  • Zoro # G303933866


product price: $31.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239350
Zoro #
G303933866
UPC #
-
Country of Origin
Indonesia

Description

Features
  • Black Miniature Plug Appliance Cord.
  • 10A.
  • Voltage - 125V.
  • 1250W.
  • For Use with Appliances Requiring 1/2 in. Spacing.
  • UL Listed.
  • Size - 3 ft.
  • Dimension - 0.75 x 9 x 1.75 in.
  • Item Weight - 0.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.