Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Electrician 09703ME 16-3 Power Replacement Cord - 3 ft.

  • Mfr # 711744

  • Zoro # G304053839


product price: $34.95
/ea

Key Features

Gauge/Conductor
16/3
Standards
UL Listed
Color
Black
Type
SJTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711744
Zoro #
G304053839
UPC #
-
Country of Origin
Indonesia

Dimensions

Cord Length
3 ft.

Details

Item
Power Strip
Gauge/Conductor
16/3
Standards
UL Listed
Color
Black
Type
SJTW

Description

Features
  • Power Supply Replacement Cord
  • Length - 3 ft.
  • 16/3 SJTW
  • Color - Black
  • Power rating - 13A, 125V
  • UL Listed
  • Dimension - 0.5 x 3 x 8.5 in.
  • Item Weight - 0.32 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products