Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Electrician 09907ME 15A Clear Lighted End Grounding Adapter

  • Mfr # 834687

  • Zoro # G503933710


product price: $39.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834687
Zoro #
G503933710
UPC #
-
Country of Origin
Indonesia

Description

Features
  • Clear Lighted End Grounding Adapter.
  • 15A.
  • NEMA 515P To R.
  • Lighted Indicates Power On.
  • Dimension - 5.25 x 2.75 x 1.5 in.
  • Item Weight - 0.09 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.