Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Electrician GL-005 Metal Flood Light Holder

  • Mfr # 140892

  • Zoro # G804053681


product price: $38.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140892
Zoro #
G804053681
UPC #
-
Country of Origin
China

Description

Features
  • Metal Flood Light Holder
  • Adjustable Lamp Holder For Flexibility In Aiming Light
  • Metal Cast
  • Dark Gray Color Blends In With Landscaping
  • Rain Tight Housing
  • Grounded SJTW 6 ft. Cord
  • 18 Gauge
  • Maximum 150W Type
  • 150W, Par 38 Bulb Not Included
  • UL Listed
  • Dimension - 2 x 4.25 x 13 in.
  • Item Weight - 0.39 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.