Zoro Homepage

Master Electrician KAB-3FLU-ORG Orange 3 Outlet Heavy Duty Grounded Outdoor Adapter

  • Mfr # 128111

  • Zoro # G604012079


product price: $36.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128111
Zoro #
G604012079
UPC #
-
Country of Origin
China

Description

Features
  • 3 Outlet Heavy Duty
  • Grounded Outdoor Adapter
  • With Rainproof Covers
  • UL Listed
  • Bulk
  • Color - Orange
  • Dimension - 4.5 x 2.5 x 3.25 in.
  • Item Weight - 0.21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.