Zoro Homepage

Master Electrician SP-039 Green 6 Outlet Stake

  • Mfr # 140744

  • Zoro # G404144376


product price: $78.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140744
Zoro #
G404144376
UPC #
-
Country of Origin
China

Description

Features
  • 6 Outlet Stake With Remote Control
  • Side Entry Design With 3 Outlets On Each Side
  • 12 in. Ground Stake
  • Circuit Breaker Protection
  • Switch Yard Stake On/Off By Remote Control
  • Radio Frequency Remote Control Range Up To 80 - 6 ft.
  • 14 Gauge Grounded Cord For Outdoor Use
  • UL Listed
  • Color - Green
  • Dimension - 3.25 x 10 x 12.5 in.
  • Item Weight - 0.96 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.