Zoro Homepage

Master Electrician SP-049 Green 3 Outlet Power Stake

  • Mfr # 140743

  • Zoro # G204144354


product price: $48.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140743
Zoro #
G204144354
UPC #
-
Country of Origin
China

Description

Features
  • Power Stake With 3 Outlet Grounded Outdoor Yard Stake
  • 6 ft. 16 Gauge Grounded Cord
  • Handle For Overhead Hanging
  • Lighted Circuit Breaker With Waterproof Rubber Cover
  • Spring Loaded Covers For Each Outlet
  • 12 in. Ground Stake
  • Color - Green
  • Dimension - 2 x 6.88 x 9.33 in.
  • Item Weight - 0.49 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.