Zoro Homepage

Outlet Strip, SJT, 4 ft., Black

  • Mfr # 201672

  • Zoro # G604053713


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Type
SJT
Number of Outlets
12
Cord Length
4 ft.
Color
Black
Gauge/Conductor
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201672
Zoro #
G604053713
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
4 ft.

Details

Item
Outlet Strip
Type
SJT
Number of Outlets
12
Color
Black
Gauge/Conductor
14
Standards
UL Listed

Description

Features
  • 12 Outlet Metal Power Stick
  • With 4 ft. 14 Gauge Sjt Grounded Power Cord
  • Lighted On/Off 15A Circuit Breaker Switch
  • Mounting Hardware Included
  • Indoor Use Only
  • UL Listed
  • Color - Black
  • Dimension - 1.75 x 3.5 x 49.5 in.
  • Item Weight - 1.04 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.