Zoro Homepage

Outlet Strip, SJT, 6 ft., Black

  • Mfr # 201679

  • Zoro # G604088555


product price: $60.19
/ea

Key Features

Type
SJT
Number of Outlets
8
Cord Length
6 ft.
Color
Black
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201679
Zoro #
G604088555
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
SJT
Number of Outlets
8
Color
Black
Gauge/Conductor
14/3
Standards
UL; cUL Listed

Description

Features
  • 8 Outlet Heavy Duty Metal Power Center
  • 2 Transformer Spaced Outlets
  • 6 Standard Spaced Outlets
  • Built In Cord Management & Clip On Plug
  • Lighted Switch With 15A Circuit Breaker
  • 6 ft. 14/3 Sjt Heavy Duty Power Cord
  • Indoor Use Only
  • UL\Cul Listed
  • Color - Black
  • Dimension - 1.75 x 5.5 x 13.5 in.
  • Item Weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.