Zoro Homepage

Outlet Strip, Surge, 6 ft., Black

  • Mfr # 118887

  • Zoro # G003918217


product price: $66.65
/ea

Key Features

Type
Surge
Number of Outlets
6
Cord Length
6 ft.
Color
Black
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118887
Zoro #
G003918217
UPC #
-
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
6
Color
Black
Gauge/Conductor
14/3
Standards
UL Listed

Description

Features
  • 6 Outlet Metal Surge Strip
  • 4 Standard Spaced & 2 Transformer Spaced Outlets
  • 1200 Joules Metal Surge Protector
  • 6 ft. SJT 14AWG/3C Cord
  • Lighted On/Off 15A Circuit Breaker Switch
  • EMI/RFI Noise Filtration
  • For Indoor Use Only
  • UL Listed
  • Color - Black
  • Dimension - 1.63 x 4.25 x 12.75 in.
  • Item Weight - 1.84 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.