Zoro Homepage

Outlet Tap, Surge, 6 ft., White

  • Mfr # 201676

  • Zoro # G603918297


product price: $55.25
/ea

Key Features

Type
Surge
Number of Outlets
6
Cord Length
6 ft.
Color
White
Gauge/Conductor
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201676
Zoro #
G603918297
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6
Color
White
Gauge/Conductor
14
Standards
UL; cUL Listed

Description

Features
  • 6 Outlet Surge Strip
  • 2100 Joule Surge Protector
  • With 6 ft. 14 Gauge Sjt Grounded Power Cord & Low Profile Plug
  • 2 Port USB
  • 2.1A Charger
  • 1 Transformer Outlet
  • Emi/Rfi Filtering
  • Protected & Grounded Indicator Light
  • Certified, UL/Cul Listed
  • Color - White
  • Dimension - 1.75 x 4.25 x 14 in.
  • Item Weight - 0.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.