
Plug Adapter, Grounded, 3 Outlet(s) Green
Mfr # 128054
Zoro # G904015411
product price: $31.49
/eaKey Features
Type
Grounded
Number of Outlets
3
Color
Green
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128054
Zoro #
G904015411
UPC #
-
Country of Origin
China
Details
Item
Plug Adapter
Type
Grounded
Number of Outlets
3
Color
Green
Standards
UL Listed
Description
Features
- Grounded Indoor Adapter
- Color - Green
- 3 Outlet
- Heavy Duty
- UL Listed
- Bulk
- Dimension - 2.85 x 2.45 x 1.63 in.
- Item Weight - 0.05 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.