Zoro Homepage

Power Strip, Mini, 2 ft., White

  • Mfr # 121170

  • Zoro # G303918368


product price: $31.59
/ea

Key Features

Type
Mini
Number of Outlets
3
Cord Length
2 ft.
Color
White
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121170
Zoro #
G303918368
UPC #
-
Country of Origin
China

Dimensions

Cord Length
2 ft.

Details

Item
Power Strip
Type
Mini
Number of Outlets
3
Color
White
Gauge/Conductor
14/3
Standards
UL; cUL Listed

Description

Features
  • Mini 3 Outlet Power Strip
  • Rotate Cover On Each Outlet For Safety & Dust Protection
  • Plastic Enclosure
  • SJT, 14/3, 15A, 125V, 1875W
  • 2 ft. Cord
  • Sleeve Package
  • UL/CUL Listed
  • Color - White
  • Dimension - 3 x 1 x 6.5 in.
  • Item Weight - 0.41 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.