Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Vent Flashing, 11-3/4" x 11-3/4", Bk

  • Mfr # RVA101BA

  • Zoro # G5155987


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Application
Pipe Vents
Includes
Stainless Steel Gripper, Termination Strips
Product Type
Roof Vent Sealing Adapter
Cap/Collar Material
EPDM
Maximum Ambient Temperature
275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA101BA
Zoro #
G5155987
UPC #
-
Country of Origin
Mexico

Dimensions

Base Width
24 in
Overall Height
1/4 in
Base Height
24 in
For Maximum Pipe Size
11 3/4 in
Material Thickness
0.3 in
For Minimum Pipe Size
11 3/4 in

Details

Item
24"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Includes
Stainless Steel Gripper, Termination Strips
Product Type
Roof Vent Sealing Adapter
Cap/Collar Material
EPDM
Maximum Ambient Temperature
275 Degrees F
For Number of Pipes
1
For Roof Angle
0 Degrees
Minimum Temperature
-67 Degrees F
Top Opening
Open
For Roof Type
Pitched
Base Material
Aluminum
UV Protected
Yes
Base Shape
Square

Description

24 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 0 Degrees , For Number of Pipes 1, For Maximum Pipe Size 11 3/4 in, For Minimum Pipe Size 11 3/4 in, Base Height 24 in, Base Width 24 in, Base Diameter Not Applicable, Top Opening Open, Application Pipe Vents, Product Type Roof Vent Sealing Adapter, UV Protected Yes, For Roof Type Pitched, Maximum Ambient Temperature 275 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.