Pipe Boot, 0" to 5-3/8" Pipes
Mfr # EMC101BS
Zoro # G5155792
product price: $35.15
/eaKey Features
Application
Pipe Vents
Includes
Stainless Steel Gripper
Product Type
Electrical Mast Connection
Base Shape
Square
Standards
UPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EMC101BS
Zoro #
G5155792
UPC #
-
Country of Origin
Mexico
Dimensions
For Maximum Pipe Size
5 3/8 in
Base Width
15 in
Material Thickness
0.3 in
Base Height
15 in
For Minimum Pipe Size
0 in
Details
Item
15"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Includes
Stainless Steel Gripper
Product Type
Electrical Mast Connection
Base Shape
Square
Standards
UPC
Maximum Ambient Temperature
275 Degrees F
For Number of Pipes
1
Seal Material
Silicone
Base Material
Aluminum
Minimum Temperature
-67 Degrees F
For Roof Angle
18 Degrees
Top Opening
Closed
Cap/Collar Material
EPDM
For Roof Type
Pitched
UV Protected
Yes
Description
15 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 18 Degrees , For Number of Pipes 1, For Maximum Pipe Size 5 3/8 in, For Minimum Pipe Size 0 in, Base Height 15 in, Base Width 15 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Electrical Mast Connection, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.