Pipe Boot, 1/4" to 2-1/2" Pipes, Bk
Mfr # RD101BA
Zoro # G5155759
product price: $8.19
/eaKey Features
Application
Pipe Vents
Seal Material
Silicone
Maximum Ambient Temperature
275 Degrees F
For Minimum Pipe Size
1/8 in
Base Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD101BA
Zoro #
G5155759
UPC #
-
Country of Origin
Mexico
Dimensions
For Minimum Pipe Size
1/8 in
For Maximum Pipe Size
1 7/8 in
Material Thickness
0.3 in
Base Diameter
4 3/4 in
Details
Item
4 3/4"dia Alum Roof Vent Pipe Boot
Application
Pipe Vents
Seal Material
Silicone
Maximum Ambient Temperature
275 Degrees F
Base Material
Aluminum
Cap/Collar Material
EPDM
Product Type
Universal Master Flash
Minimum Temperature
-67 Degrees F
UV Protected
Yes
Standards
UPC
Base Shape
Round
For Roof Type
Pitched
For Number of Pipes
1
Top Opening
Closed
For Roof Angle
36 Degrees
Description
4 3/4 In.dia Alum Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 36 Degrees , For Number of Pipes 1, For Maximum Pipe Size 1 7/8 in, For Minimum Pipe Size 1/8 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 4 3/4 in, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.