Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Boot, 1/4" to 2-3/4" Pipes, Bk

  • Mfr # SQ101BA

  • Zoro # G5156011


product price: $10.15
/ea

Key Features

Application
Pipe Vents
Product Type
Standard Master Flash
Base Width
4 1/2 in
For Roof Type
Pitched
Base Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ101BA
Zoro #
G5156011
UPC #
-
Country of Origin
Mexico

Dimensions

Base Width
4 1/2 in
Base Height
4 1/2 in
For Maximum Pipe Size
2 3/4 in
Material Thickness
0.3 in
For Minimum Pipe Size
1/4 in

Details

Item
4.5"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
Standard Master Flash
For Roof Type
Pitched
Base Material
Aluminum
UV Protected
Yes
Standards
IAPMO (UPC) Listed
Base Shape
Square
Maximum Ambient Temperature
275 Degrees F
For Roof Angle
30 Degrees , 42 Degrees
Minimum Temperature
-67 Degrees F
For Number of Pipes
1
Seal Material
Silicone
Cap/Collar Material
EPDM
Top Opening
Closed

Description

4.5 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 30 Degrees , 42 Degrees , For Number of Pipes 1, For Maximum Pipe Size 2 3/4 in, For Minimum Pipe Size 1/4 in, Base Height 4 1/2 in, Base Width 4 1/2 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.