Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Boot, 1/4" to 2-3/4" Pipes

  • Mfr # SQ101GA

  • Zoro # G5156020


product price: $8.49
/ea

Key Features

Application
Pipe Vents
Base Material
Aluminum
Product Type
Standard Master Flash
Seal Material
Silicone
Base Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQ101GA
Zoro #
G5156020
UPC #
-
Country of Origin
Mexico

Dimensions

Base Height
4 1/2 in
For Minimum Pipe Size
1/4 in
Base Width
4 1/2 in
Material Thickness
0.3 in
For Maximum Pipe Size
2 3/4 in

Details

Item
4.5"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Base Material
Aluminum
Product Type
Standard Master Flash
Seal Material
Silicone
For Roof Angle
30 Degrees , 42 Degrees
Minimum Temperature
-67 Degrees F
Base Shape
Square
For Roof Type
Pitched
Cap/Collar Material
EPDM
Maximum Ambient Temperature
275 Degrees F
UV Protected
Yes
Standards
IAPMO (UPC) Listed
Top Opening
Closed
For Number of Pipes
1

Description

4.5 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 30 Degrees , 42 Degrees , For Number of Pipes 1, For Maximum Pipe Size 2 3/4 in, For Minimum Pipe Size 1/4 in, Base Height 4 1/2 in, Base Width 4 1/2 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.