Zoro Homepage

Pipe Boot, 1/4" to 3" Pipes, Bk

  • Mfr # RS051BA

  • Zoro # G5156048


product price: $16.59
/ea

Key Features

Application
Pipe Vents
Product Type
Residential Master Flash
Material Thickness
0.3 in
Minimum Temperature
-67 Degrees F
Base Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS051BA
Zoro #
G5156048
UPC #
-
Country of Origin
Mexico

Dimensions

Material Thickness
0.3 in
For Maximum Pipe Size
3 1/4 in
For Minimum Pipe Size
7/8 in
Base Height
19 1/4 in
Base Width
16 in

Details

Item
19 1/4"H 16"W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
Residential Master Flash
Minimum Temperature
-67 Degrees F
Base Material
Aluminum
For Number of Pipes
1
Cap/Collar Material
EPDM
Top Opening
Closed
For Roof Type
Pitched
Maximum Ambient Temperature
275 Degrees F
Standards
IAPMO (UPC) Listed
Seal Material
Silicone
For Roof Angle
20 Degrees , 45 Degrees
Base Shape
Rectangular
UV Protected
Yes

Description

19 1/4 In.H 16 In.W Alum Roof Vent Pipe Boot, Base Shape Rectangular, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 20 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 3 1/4 in, For Minimum Pipe Size 7/8 in, Base Height 19 1/4 in, Base Width 16 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Residential Master Flash, UV Protected Yes, For Roof Type Pitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.