Zoro Homepage

Pipe Boot, 1/4" to 5" Pipes, Gy

  • Mfr # RD301NG

  • Zoro # G5156109


product price: $12.69
/ea

Key Features

Application
Pipe Vents
Material Thickness
0.3 in
For Maximum Pipe Size
5 in
For Roof Type
Pitched
Base Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD301NG
Zoro #
G5156109
UPC #
-
Country of Origin
Mexico

Dimensions

Material Thickness
0.3 in
For Maximum Pipe Size
5 in
For Minimum Pipe Size
1/4 in
Base Diameter
7 3/4 in

Details

Item
7 3/4"dia Alum Roof Vent Pipe Boot
Application
Pipe Vents
For Roof Type
Pitched
Base Material
Aluminum
Base Shape
Round
Product Type
Universal Master Flash
UV Protected
Yes
Standards
UPC
Maximum Ambient Temperature
275 Degrees F
For Number of Pipes
1
Top Opening
Closed
Cap/Collar Material
EPDM
Seal Material
Silicone
Minimum Temperature
-67 Degrees F
For Roof Angle
18 Degrees , 45 Degrees

Description

7 3/4 In.dia Alum Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 18 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 5 in, For Minimum Pipe Size 1/4 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 7 3/4 in, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.