Zoro Homepage

Pipe Boot, 1/8" to 3/4" Pipes, Bk

  • Mfr # SQ051BA

  • Zoro # G5156072


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Application
Pipe Vents
For Minimum Pipe Size
0 in
Base Width
2 1/4 in
Material Thickness
0.3 in
For Roof Type
Pitched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ051BA
Zoro #
G5156072
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Pipe Size
0 in
Base Width
2 1/4 in
Material Thickness
0.3 in
For Maximum Pipe Size
1 in
Base Height
2 1/4 in

Details

Item
2 1/4"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
For Roof Type
Pitched
For Roof Angle
22 Degrees
UV Protected
Yes
Cap/Collar Material
EPDM
Base Material
Aluminum
Maximum Ambient Temperature
275 Degrees F
Standards
IAPMO (UPC) Listed
Top Opening
Closed
Seal Material
Silicone
Base Shape
Square
Product Type
Standard Mini Master Flash
Minimum Temperature
-67 Degrees F
For Number of Pipes
1

Description

2 1/4 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 22 Degrees , For Number of Pipes 1, For Maximum Pipe Size 1 in, For Minimum Pipe Size 0 in, Base Height 2 1/4 in, Base Width 2 1/4 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Standard Mini Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.