Pipe Boot, 1/8" to 3/4" Pipes
Mfr # SQ051GA
Zoro # G5156063
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Application
Pipe Vents
UV Protected
Yes
For Number of Pipes
1
Product Type
Standard Mini Master Flash
Base Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SQ051GA
Zoro #
G5156063
UPC #
-
Country of Origin
Mexico
Dimensions
Material Thickness
0.3 in
Base Width
2 1/4 in
Base Height
2 1/4 in
For Minimum Pipe Size
0 in
For Maximum Pipe Size
1 in
Details
Item
2 1/4"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
UV Protected
Yes
For Number of Pipes
1
Product Type
Standard Mini Master Flash
Base Material
Aluminum
Base Shape
Square
Maximum Ambient Temperature
275 Degrees F
For Roof Type
Pitched
Minimum Temperature
-67 Degrees F
Seal Material
Silicone
Standards
IAPMO (UPC) Listed
For Roof Angle
22 Degrees
Cap/Collar Material
EPDM
Top Opening
Closed
Description
2 1/4 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 22 Degrees , For Number of Pipes 1, For Maximum Pipe Size 1 in, For Minimum Pipe Size 0 in, Base Height 2 1/4 in, Base Width 2 1/4 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Standard Mini Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.