Zoro Homepage

Pipe Boot, 2" to 19-1/8" Square Pipes

  • Mfr # MFSQ301BA

  • Zoro # G5156212


product price: $67.99
/ea

Key Features

Application
Pipe Vents
Product Type
Multi-Flash Square Vent
Maximum Ambient Temperature
275 Degrees F
Top Opening
Closed
Base Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSQ301BA
Zoro #
G5156212
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Pipe Size
0 in
Material Thickness
0.3 in
Base Width
24 3/4 in
For Maximum Pipe Size
19 1/8 in
Base Height
24 3/4 in

Details

Item
24 3/4"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
Multi-Flash Square Vent
Maximum Ambient Temperature
275 Degrees F
Top Opening
Closed
Base Material
Aluminum
Seal Material
Silicone
Cap/Collar Material
EPDM
Base Shape
Square
UV Protected
Yes
For Roof Type
Pitched
For Number of Pipes
1
For Roof Angle
21 Degrees , 45 Degrees
Minimum Temperature
-67 Degrees F
Standards
UPC

Description

24 3/4 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 21 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 19 1/8 in, For Minimum Pipe Size 0 in, Base Height 24 3/4 in, Base Width 24 3/4 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Multi-Flash Square Vent, UV Protected Yes, For Roof Type Pitched, Standards UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.