Zoro Homepage

Pipe Boot, 3" to 8" Pipes, Bk

  • Mfr # RS101BA

  • Zoro # G5156337


product price: $20.85
/ea

Key Features

Application
Pipe Vents
Product Type
Residential Master Flash
Base Height
24 in
Standards
IAPMO (UPC) Listed
Base Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS101BA
Zoro #
G5156337
UPC #
-
Country of Origin
Mexico

Dimensions

Base Height
24 in
For Maximum Pipe Size
8 in
For Minimum Pipe Size
2 3/4 in
Material Thickness
0.3 in
Base Width
20 in
Inside Diameter
2 1/2 in

Details

Item
24"H 20"W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
Residential Master Flash
Standards
IAPMO (UPC) Listed
Base Shape
Rectangular
Maximum Ambient Temperature
275 Degrees F
For Roof Angle
20 Degrees , 45 Degrees
For Number of Pipes
1
Seal Material
Silicone
Base Material
Aluminum
UV Protected
Yes
Cap/Collar Material
EPDM
Top Opening
Open
For Roof Type
Pitched
Minimum Temperature
-67 Degrees F

Description

24 In.H 20 In.W Alum Roof Vent Pipe Boot, Base Shape Rectangular, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 20 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 8 in, For Minimum Pipe Size 2 3/4 in, Base Height 24 in, Base Width 20 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Residential Master Flash, UV Protected Yes, For Roof Type Pitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.