Zoro Homepage

Pipe Boot, 3/8" to 5" Square Pipes

  • Mfr # MFSQ101BA

  • Zoro # G5156389


product price: $24.49
/ea

Key Features

Application
Pipe Vents
Base Material
Aluminum
Base Shape
Square
For Minimum Pipe Size
3/4 in
Maximum Ambient Temperature
275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSQ101BA
Zoro #
G5156389
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Pipe Size
3/4 in
Base Width
8 in
For Maximum Pipe Size
5 in
Material Thickness
0.3 in
Base Height
8 in

Details

Item
8"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Base Material
Aluminum
Base Shape
Square
Maximum Ambient Temperature
275 Degrees F
For Number of Pipes
1
Top Opening
Closed
For Roof Type
Pitched
Cap/Collar Material
EPDM
For Roof Angle
18 Degrees , 45 Degrees
Seal Material
Silicone
Product Type
Multi-Flash Square Vent
UV Protected
Yes
Minimum Temperature
-67 Degrees F
Standards
UPC

Description

8 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 18 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 5 in, For Minimum Pipe Size 3/4 in, Base Height 8 in, Base Width 8 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Multi-Flash Square Vent, UV Protected Yes, For Roof Type Pitched, Standards UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.