Zoro Homepage

Pipe Boot, 4-3/4" to 10" Pipes, Bk

  • Mfr # SQ601BA

  • Zoro # G5156151


product price: $23.19
/ea

Key Features

Application
Pipe Vents
Base Material
Aluminum
For Roof Type
Pitched
UV Protected
Yes
Maximum Ambient Temperature
275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ601BA
Zoro #
G5156151
UPC #
-
Country of Origin
Mexico

Dimensions

Base Height
12 in
For Maximum Pipe Size
10 in
Base Width
12 in
For Minimum Pipe Size
4 3/4 in
Inside Diameter
3 3/4 in
Material Thickness
0.3 in

Details

Item
12"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Base Material
Aluminum
For Roof Type
Pitched
UV Protected
Yes
Maximum Ambient Temperature
275 Degrees F
Minimum Temperature
-67 Degrees F
For Number of Pipes
1
Top Opening
Open
Base Shape
Square
Seal Material
Silicone
Standards
IAPMO (UPC) Listed
Cap/Collar Material
EPDM
For Roof Angle
12 Degrees , 39 Degrees
Product Type
Standard Master Flash

Description

12 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 12 Degrees , 39 Degrees , For Number of Pipes 1, For Maximum Pipe Size 10 in, For Minimum Pipe Size 4 3/4 in, Base Height 12 in, Base Width 12 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.